Shop All Conduit Clamps & Hangers
Calbrite
Right Angle Clamp, 3/4 in., 316 SS, Brite
Mfr # S60700RA00
Zoro # G9608006
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless steel
- For Use With Conduits
- Finish Brite
- Width 1.600" IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60700RA00
- Zoro # G9608006
- UPC # 847656002817
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.600" IN |
Length | 2.070" IN |
Thread Size | 3/8" |
Compatible Conduit Trade Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Size | 3/4 IN |
Description
Right Angle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, GFCI (14438)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZH-120U)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- CALBRITE Conduit Hanger, Stainless Steel, 2.0 In. L (S20700MH00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S605002S00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.2 In. L (S61200MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S20500MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-64-4T)
- Calbrite Conduit Clamps & Hangers