Shop All Conduit Clamps & Hangers
Calbrite
Right Angle Clamp, 1/2 In., 316 SS, Brite
Mfr # S60500RA00
Zoro # G9608015
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless steel
- For Use With Conduits
- Finish Brite
- Width 1.600" IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S60500RA00
- Zoro # G9608015
- UPC # 847656002800
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.600" IN |
Length | 2.00" IN |
Thread Size | 3/8" |
Compatible Conduit Trade Size | 1/2 in |
Compatible Pipe Size | 1/2 in |
Size | 1/2 IN |
Description
Right Angle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Elbow Locking Male Plug With UL, C-UL Approval (ASEL1430P)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 600V (HBL420R5W)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 100A, Not Rated (7044)
- CALBRITE Right Angle Beam Clamp, 1-1/4 in, 316 SS (S61200RA00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.3 In. L (S60700MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 4.0 In. L (S62000MH00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S630002S00)
- CALBRITE Right Angle Beam Clamp, 3 in., Brite (S63000RA00)
- CALBRITE Clamp Back, 3/4 in., 316 SS, Brite Finish (S60700CB00)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- Calbrite Conduit Clamps & Hangers