Shop All Conduit Clamps & Hangers
Calbrite
Right Angle Beam Clamp, 4 in., 316 SS
Mfr # S64000RA00
Zoro # G9607936
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless steel
- For Use With Conduits
- Finish Brite
- Nominal Conduit/Pipe/Threaded Rod 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S64000RA00
- Zoro # G9607936
- UPC # 847656002886
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | 3/8" |
Compatible Pipe Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Details
Item | Right Angle Beam Clamp |
Sub-Category | Clamps |
Material | Stainless steel |
For Use With | Conduits |
Finish | Brite |
Nominal Conduit/Pipe/Threaded Rod | 4 in |
Load Rating | Not Rated |
Jaw Opening | 4 in |
Includes | Hex Nuts |
Compatible Product Type | Threaded Rod |
Nut Style | Locknut |
For Beam Shape | Angled |
Compatible Conduit Type | EMT, IMC, PVC, RMC |
Mounting Style | Clamp On |
Weight | 1.7 lb |
Resistance Properties | Corrosion Resistant |
Description
Right Angle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cover Clip, Ivory, PVC, 800 Series, Clips (806)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Uninsulated Ring Terminals 25PK (70084)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE18X18X6)
- CALBRITE Conduit Hanger, Stainless Steel, 3.2 In. L (S61200MH00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S610001S00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S615002S00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L (S21500MH00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S610002S00)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- Calbrite Conduit Clamps & Hangers