Shop All Conduit Clamps & Hangers
Calbrite
Right Angle Beam Clamp, 3 in., Brite
Mfr # S63000RA00
Zoro # G9607945
product price: $72.05
/ea
$72.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless steel
- For Use With Conduits
- Finish Brite
- Load Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S63000RA00
- Zoro # G9607945
- UPC # 847656002862
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | 3/8" |
Compatible Conduit Trade Size | 3 in |
Compatible Pipe Size | 3 in |
Details
Item | Right Angle Beam Clamp |
Sub-Category | Clamps |
Material | Stainless steel |
For Use With | Conduits |
Finish | Brite |
Load Rating | Not Rated |
Jaw Opening | 3 in |
Nominal Conduit/Pipe/Threaded Rod | 3 in |
Includes | Hex Nuts |
Compatible Conduit Type | EMT, IMC, PVC, RMC |
Weight | 1.45 lb |
Nut Style | Locknut |
Resistance Properties | Corrosion Resistant |
Compatible Product Type | Threaded Rod |
For Beam Shape | Angled |
Mounting Style | Clamp On |
Description
Right Angle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 20 AWG 20 Conductor Stranded Multi-Conductor Cable GY (C0787A)
- TYCON SYSTEMS DIN Rail Clip Kit - 2 Clips/Screws (DIN-ClipKit-Uni)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (249)
- WIREMOLD Electrical Box, 18 cu in, Floor Box, Aluminum (861QTCBK)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S630001S00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S620002S00)
- CALBRITE Beam Clamp, 1/2 in., 1-37/64 in., Brite (S60500BC00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S612002S00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.8 In. L (S61000SP00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S205001S00)
- Calbrite Conduit Clamps & Hangers