Shop All Conduit Clamps & Hangers
Calbrite
Right Angle Beam Clamp, 1 in, Brite Finish
Mfr # S61000RA00
Zoro # G9607997
original price:
$29.19
5% off
new price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless steel
- For Use With Conduits
- Finish Brite
- Width 1.600" IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000RA00
- Zoro # G9607997
- UPC # 847656002824
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.600" IN |
Length | 2.590" IN |
Thread Size | 3/8" |
Compatible Pipe Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Size | 1" IN |
Description
Right Angle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Vacuum Swtch, Stndrd, 3/8"Hg, Diaphrgm, DPST (9016GVG1J09EF)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148694)
- DESIGNS OF DISTINCTION Single Levington Switch Plate - White Oak (01450003WK1)
- SCHNEIDER ELECTRIC Relay, 48V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2ED)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S640002S00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.4 In. L (S21000MH00)
- CALBRITE Beam Clamp, 3/8 In., Brite, 1-1/2 In., SS (S60300BC00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S210001S00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S607001S00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S625001S00)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Two Hole Pipe Strap, 100PK (HW405)
- Calbrite Conduit Clamps & Hangers