Shop All Conduit Clamps & Hangers
Calbrite
Right Angle Beam Clamp, 1-1/4 in, 316 SS
Mfr # S61200RA00
Zoro # G9607981
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless steel
- For Use With Conduits
- Finish Brite
- Width 1.600" IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61200RA00
- Zoro # G9607981
- UPC # 847656002831
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.600" IN |
Length | 2.840" IN |
Thread Size | 3/8" |
Compatible Conduit Trade Size | 1 1/4 in |
Compatible Pipe Size | 1 1/4 in |
Size | 1" IN |
Description
Right Angle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 100ft- White (BSRW-J-125-100-WT)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASG6X6X4NK)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvtr, Squre, 8 Pin (RXZE2S108M)
- LEVITON White 15A Plug-In Switch (C24-01470-00W)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S215001S00)
- CALBRITE Beam Clamp, 1/2 in., 1-37/64 in., Brite (S60500BC00)
- CALBRITE Right Angle Beam Clamp, 1 in, Brite Finish (S61000RA00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S615002S00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.2 In. L (S60500SP00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S605001S00)
- EATON B-LINE Box and Conduit Hanger, 3/8 in., Steel (BH6-E-2-4)
- Calbrite Conduit Clamps & Hangers