Shop All Conduit Fittings
Calbrite
Pulling Elbow, Thread, 1in, 3-3/4inL, 316 SS
Mfr # S61000P900
Zoro # G9605181
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Color Gray
- Overall Length 3 25/32 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000P900
- Zoro # G9605181
- UPC # 847656005870
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 3 25/32 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Thread Size | 1"-11 1/2 |
Trade Size | 1 in |
Hub Size | 1 in |
Height (In.) | 2.080 in |
Overall Height | 2 in |
Compatible Conduit Trade Size | 1 in |
Description
Pull Elbow, 316 Stainless Steel, Trade Size 1 in, Overall Length 3 25/32 in, Finish Polished, Compatible Conduit Type RMC, Thread Size 1 In.-11 1/2, Thread Gender Female to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards CSA C22.2 NO.18.3-12, cULus Listed, UL 514B, For Use With Enclosures, Junction Boxes, Threaded Conduit, For Conduit Type RMC, Overall Height 2 in, Weight 0.63 lb, Color Gray, Compatible Conduit Trade Size 1 in, Concrete Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Finger Guards, fits Fan Pkg/Fan, Steel (AGARD10)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (A2D4R)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL460R9W)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- CALBRITE Rod Coupling, 1/2in., 1-15/64in.L, 316 SS (S60500RC00)
- CALBRITE Counter-Sunk Hex Head Plug, 3/4in. (S60700CSHP)
- CALBRITE Box Connector, 1-1/4in., 1-3/8in.L, 316 SS (S61200CH00)
- CALBRITE Male Compression Cnnctr, 3/4in, 1-59/64inL (S60700MC00)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 316 SS (S61090EL00)
- CALBRITE Coupling, Rigid, 1-1/2in, 2-3/32inL, 316 SS (S61500CP00)
- L.H. DOTTIE L.H. Dottie 3/8'' Straight Steel Liquid Tight Connector, 25PK (SL38)
- Calbrite Conduit Fittings