Shop All Strut Channel Accessories
Calbrite
Post Base for 1-5/8 in Strut, 316 SS
Mfr # S65800PB00
Zoro # G9607552
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Silver
- Finish Polished
- Material 316 Stainless Steel
- Depth 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S65800PB00
- Zoro # G9607552
- UPC # 847656009724
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 3 3/4 in |
Width | 6 in |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Overall Length | 6 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in |
Overall Width | 6 in |
Hole Diameter | 3/4 in |
Overall Depth | 3 3/4 in |
Details
Sub-Category | Fittings and Brackets |
Item | Post Bases for Single Channel |
Color | Silver |
Finish | Polished |
Material | 316 Stainless Steel |
Thickness | 1/4 in |
For Use With | 1-5/8 in Strut Channels |
Mounting Hole OD | 3/4 in |
Gauge | 12 ga |
Application | Chemical Plants, Food and Beverage Production, Marine and Coastal Facilities, Petrochemical Operations, Pharmaceuticals and Cosmetics, Pulp and Paper Mills, Refining and Extraction Sites, Water and Wastewater Treatment |
Resistance Properties | Surface Resistant |
Description
Post Base, For Use With 1-5/8 in. Channels, Conduit Type Strut, Length 6 in., Width 6 in., Depth 3-3/4 in., Thickness 1/4 in., Material 316 Stainless Steel, Finish Polished Brite, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heavyduty Plated Lug, 6 AWG 1/4" Stud, PK2 (AML-200)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, C Curve (M9F42170)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- EATON BUSSMANN Pwr Dist Block, 350A, 3P, 600VAC, 2P Primary (16325-3)
- CALBRITE Tee Plate for 1-5/8 in Channels (S60000PLTE)
- CALBRITE Conduit Clamp, 316 SS, 2 In (S62000SC00)
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- CALBRITE Square Washer, 1/4 in (S60200SW00)
- CALBRITE Split Ring Extension, 3/8 in, 2 in L (S60302SPX0)
- CALBRITE Conduit Clamp, 316 SS, 3 In (S63000SC00)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 9'' 16 Gauge Plate Strap, 50PK (PS169)
- Calbrite Strut Channel Accessories