Shop All Strut Channel Accessories
Calbrite
Post Base for 1-5/8 in Strut, 304 SS
Mfr # S45800PB00
Zoro # G9607561
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Silver
- Finish Polished
- Material 304 Stainless Steel
- Depth 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S45800PB00
- Zoro # G9607561
- UPC # 847656009731
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 3 3/4 in |
Width | 6 in |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Overall Length | 6 in |
Overall Depth | 3 3/4 in |
Hole Diameter | 3/4 in |
Overall Width | 6 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in |
Details
Sub-Category | Fittings and Brackets |
Item | Post Bases for Single Channel |
Color | Silver |
Finish | Polished |
Material | 304 Stainless Steel |
Thickness | 1/4 in |
For Use With | 1-5/8 in Strut Channels |
Gauge | 12 ga |
Application | Chemical Plants, Food and Beverage Production, Marine and Coastal Facilities, Petrochemical Operations, Pharmaceuticals and Cosmetics, Pulp and Paper Mills, Refining and Extraction Sites, Water and Wastewater Treatment |
Resistance Properties | Surface Resistant |
Mounting Hole OD | 3/4 in |
Description
Post Base, For Use With 1-5/8 in. Channels, Conduit Type Strut, Length 6 in., Width 6 in., Depth 3-3/4 in., Thickness 1/4 in., Material 304 Stainless Steel, Finish Polished Brite, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (14BUC32AG)
- EATON BUSSMANN UL Class Fuse, L Class, KLU Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KLU-1000)
- HELI-TUBE 3/8 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/8 C-50)
- BRYANT Receptacle, Single, Commercial/Industrial, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White (5461W)
- CALBRITE Conduit Clamp, 316 SS, 3 In (S63000SC00)
- CALBRITE Angle Bracket, 45 deg., 2 Hole (S600002B45)
- CALBRITE Spring Nut, 316 SS, 1/4 in (S60000CN11)
- CALBRITE Post Base for 1-5/8 in Strut, 316 SS (S65800PB00)
- CALBRITE Conduit Clamp, 316 SS, 3-1/2 In (S63500SC00)
- CALBRITE Tee Plate for 1-5/8 in Channels (S60000PLTE)
- NVENT CADDY Channel Nut w/o Spring, 3/8-16 In, Steel (NUT0037EG)
- Calbrite Strut Channel Accessories