Shop All Conduit Clamps & Hangers
Calbrite
One Hole Conduit Strap, Stainless Steel
Mfr # S640001S00
Zoro # G9607613
Sold in multiples of 5 for $216.45
$216.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 4"
- For Use With and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid
- Width 1.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S640001S00
- Zoro # G9607613
- UPC # 847656003135
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.3" |
Length | 8.3" |
Overall Length | 8 5/16 in |
Length (Straight Wireway) | 8.3 in |
Overall Height | 4 1/2 in |
Compatible Nominal Conduit/Pipe Size | 4 in |
Mounting Hole Diameter | 0.563 in |
Overall Width | 1 1/4 in |
Compatible Pipe Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Details
Item | One Hole Conduit Strap |
Sub-Category | Straps |
Material | Stainless Steel |
Nominal Conduit/Pipe | 4" |
For Use With | and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid |
Finish | Polished Brite |
Steel Thickness | 0.19" |
Resistance Properties | Corrosion Resistant |
Indoor/Outdoor Usage | Indoor/Outdoor |
Weight | 0.76 lb |
Compatible Conduit Type | IMC |
Description
Conduit & Pipe Strap Clamp, One-Hole, Compatible Pipe Size 4 in, 316 Stainless Steel, Finish Polished, Overall Length 8 5/16 in, Overall Width 1 1/4 in, Overall Height 4 1/2 in, Compatible Conduit Trade Size 4 in, Compatible Conduit Type IMC, Compatible Nominal Conduit/Pipe Size 4 in, Indoor/Outdoor, Mounting Hole Diameter 0.563 in, Resistance Properties Corrosion Resistant, Steel Thickness 0.19 in, Conduit Straps, Weight 0.76 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 10A, 600V AC, Indicating (LPJ-10SPI)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- HUBBELL 30A Watertight Locking Receptacle 4P 5W 347/600VAC (HBL69W83)
- TRINE Dual colored electric strike with two faceplate lengths (includes pieces for a 32D/clear alum (TRN-4200CC7-10B-32D)
- CALBRITE Right Angle Beam Clamp, 2 in., 316 SS (S62000RA00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.2 In. L (S60500SP00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S61000MH00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.5 In. L (S60700SP00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- CALBRITE Right Angle Beam Clamp, 1-1/4 in, 316 SS (S61200RA00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S620001S00)
- Calbrite Conduit Clamps & Hangers