Shop All Conduit Clamps & Hangers
Calbrite
One Hole Conduit Strap, Stainless Steel
Mfr # S620001S00
Zoro # G9607656
original price:
$15.35
19% off
new price: $12.39
/ea
Sold in multiples of 25 for $309.75
$309.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 2"
- For Use With and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid
- Width 0.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S620001S00
- Zoro # G9607656
- UPC # 847656003098
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.9" |
Length | 4.9" |
Overall Length | 4 29/32 in |
Length (Straight Wireway) | 4.9 in |
Compatible Pipe Size | 2 in |
Compatible Nominal Conduit/Pipe Size | 2 in |
Overall Width | 7/8 in |
Mounting Hole Diameter | 0.5 in |
Overall Height | 2 3/8 in |
Compatible Conduit Trade Size | 2 in |
Size | 2" |
Description
Conduit & Pipe Strap Clamp, One-Hole, Compatible Pipe Size 2 in, 316 Stainless Steel, Finish Polished, Overall Length 4 29/32 in, Overall Width 7/8 in, Overall Height 2 3/8 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, Compatible Nominal Conduit/Pipe Size 2 in, Indoor/Outdoor, Mounting Hole Diameter 0.5 in, Resistance Properties Corrosion Resistant, Steel Thickness 0.13 in, Conduit Straps, Weight 0.22 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, LA Series 200A, 3 Pole, 600V AC (LA36200)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 25A@150VDC, 3.5-32VDC, In, 25 A, SSP1 Series (SSP1D425BDT)
- BRAD HARRISON External Thread Receptacle, 3, Male, 16 AWG (1R3006A20A120)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB2175)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.4 In. L (S21000MH00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.5 In. L (S60700SP00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.2 In. L (S61200MH00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S640002S00)
- MAG DADDY Cable Hanger (BRMS200-10)
- Calbrite Conduit Clamps & Hangers