Shop All Conduit Clamps & Hangers
Calbrite
One Hole Conduit Strap, Stainless Steel
Mfr # S615001S00
Zoro # G2680146
original price:
$10.49
19% off
Sold in multiples of 10 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 1-1/2"
- For Use With and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid
- Width 0.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S615001S00
- Zoro # G2680146
- UPC # 847656003081
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.9" |
Length | 3.9" |
Overall Length | 3 29/32 in |
Length (Straight Wireway) | 3.9 in |
Compatible Nominal Conduit/Pipe Size | 1 1/2 in |
Mounting Hole Diameter | 0.5 in |
Compatible Conduit Trade Size | 1 1/2 in |
Compatible Pipe Size | 1 1/2 in |
Overall Width | 7/8 in |
Overall Height | 1 29/32 in |
Size | 1" |
Description
Conduit & Pipe Strap Clamp, One-Hole, Compatible Pipe Size 1 1/2 in, 316 Stainless Steel, Finish Polished, Overall Length 3 29/32 in, Overall Width 7/8 in, Overall Height 1 29/32 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, Compatible Nominal Conduit/Pipe Size 1 1/2 in, Indoor/Outdoor, Mounting Hole Diameter 0.5 in, Resistance Properties Corrosion Resistant, Steel Thickness 0.13 in, Conduit Straps, Weight 0.17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (EPS300-1/2-48"-BLACK-12 PCS)
- TEST PRODUCTS INTL Coax Adapter, N Male (TPI-3006)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-120A)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1 Pole, 230/400V AC, D Curve (5SY41068)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S605002S00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S630002S00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S607001S00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S61000MH00)
- CALBRITE Right Angle Beam Clamp, 2 in., 316 SS (S62000RA00)
- CALBRITE Right Angle Beam Clamp, 3 in., Brite (S63000RA00)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4 In (0500009246)
- Calbrite Conduit Clamps & Hangers