Shop All Conduit Clamps & Hangers
Calbrite
One Hole Conduit Strap, Stainless Steel
Mfr # S612001S00
Zoro # G2680155
product price: $6.99
/ea
Sold in multiples of 25 for $174.75
$174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid
- Finish Polished Brite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S612001S00
- Zoro # G2680155
- UPC # 847656003074
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.9" |
Length | 3.3" |
Overall Length | 3 5/16 in |
Length (Straight Wireway) | 3.3 in |
Overall Width | 7/8 in |
Compatible Nominal Conduit/Pipe Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Compatible Pipe Size | 1 1/4 in |
Overall Height | 1 21/32 in |
Mounting Hole Diameter | 0.5 in |
Size | 1-1/4" |
Description
Conduit & Pipe Strap Clamp, One-Hole, Compatible Pipe Size 1 1/4 in, 316 Stainless Steel, Finish Polished, Overall Length 3 5/16 in, Overall Width 7/8 in, Overall Height 1 21/32 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, Compatible Nominal Conduit/Pipe Size 1 1/4 in, Indoor/Outdoor, Mounting Hole Diameter 0.5 in, Resistance Properties Corrosion Resistant, Steel Thickness 0.1 in, Conduit Straps, Weight 0.11 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (T/Y+Jug)
- LEVITON Grnd Connector 15A/250V (05669-00C)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781A)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S630002S00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L (S21500MH00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S625002S00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S620002S00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S210001S00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S605001S00)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- Calbrite Conduit Clamps & Hangers