Shop All Conduit Clamps & Hangers
Calbrite
One Hole Conduit Strap, Stainless Steel
Mfr # S215001S00
Zoro # G2680128
product price: $9.19
/ea
Sold in multiples of 25 for $229.75
$229.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 1-1/2"
- For Use With ENT, Stainless EMT
- Width 0.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S215001S00
- Zoro # G2680128
- UPC # 847656010997
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.9" |
Length | 3.7" |
Overall Length | 3 11/16 in |
Length (Straight Wireway) | 3.7 in |
Overall Height | 1 27/32 in |
Mounting Hole Diameter | 0.5 in |
Compatible Pipe Size | 1 1/2 in |
Overall Width | 7/8 in |
Compatible Conduit Trade Size | 1 1/2 in |
Compatible Nominal Conduit/Pipe Size | 1 1/2 in |
Details
Item | One Hole Conduit Strap |
Sub-Category | Straps |
Material | Stainless Steel |
Nominal Conduit/Pipe | 1-1/2" |
For Use With | ENT, Stainless EMT |
Finish | Polished Brite |
Steel Thickness | 0.07" |
Compatible Conduit Type | EMT |
Indoor/Outdoor Usage | Indoor/Outdoor |
Resistance Properties | Corrosion Resistant |
Weight | 0.1 lb |
Description
Conduit & Pipe Strap Clamp, One-Hole, Compatible Pipe Size 1 1/2 in, 316 Stainless Steel, Finish Polished, Overall Length 3 11/16 in, Overall Width 7/8 in, Overall Height 1 27/32 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1 1/2 in, For Use With ENT, Stainless EMT, Indoor/Outdoor, Mounting Hole Diameter 0.5 in, Resistance Properties Corrosion Resistant, Steel Thickness 0.07 in, Conduit Straps, Weight 0.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6SSAC)
- HUBBELL 20A Locking Plug 3P 4W 125/250VAC L14-20P BK (HBL2411BK)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 30A, 32V AC, 1kA at 32V AC, 5 PK (MDL-30)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JJS-80)
- CALBRITE Conduit Hanger, Stainless Steel, 4.6 In. L (S62500MH00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S620001S00)
- CALBRITE Clamp Back, 3/4 in., 316 SS, Brite Finish (S60700CB00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S21200MH00)
- CALBRITE Beam Clamp, 1/4 in., Brite, 1-5/32 in., SS (S60200BC00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S210001S00)
- SIGMA ELECTRIC 3/4"" 1HOLE EMT STRAP50PK (1902)
- Calbrite Conduit Clamps & Hangers