Shop All Conduit Clamps & Hangers
Calbrite
One Hole Conduit Strap, Stainless Steel
Mfr # S210001S00
Zoro # G0317558
original price:
$8.98
33% off
new price: $5.95
/ea
Sold in multiples of 25 for $148.75
$148.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 1"
- For Use With ENT, Stainless EMT
- Width 0.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S210001S00
- Zoro # G0317558
- UPC # 847656010973
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.8" |
Length | 2.2" |
Overall Length | 2 3/16 in |
Length (Straight Wireway) | 2.2 in |
Compatible Pipe Size | 1 in |
Overall Height | 1 5/16 in |
Compatible Nominal Conduit/Pipe Size | 1 in |
Mounting Hole Diameter | 0.25 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 3/4 in |
Details
Item | One Hole Conduit Strap |
Sub-Category | Straps |
Material | Stainless Steel |
Nominal Conduit/Pipe | 1" |
For Use With | ENT, Stainless EMT |
Finish | Polished Brite |
Steel Thickness | 0.06" |
Resistance Properties | Corrosion Resistant |
Compatible Conduit Type | EMT |
Weight | 0.04 lb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Conduit & Pipe Strap Clamp, One-Hole, Compatible Pipe Size 1 in, 316 Stainless Steel, Finish Polished, Overall Length 2 3/16 in, Overall Width 3/4 in, Overall Height 1 5/16 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1 in, For Use With ENT, Stainless EMT, Indoor/Outdoor, Mounting Hole Diameter 0.25 in, Resistance Properties Corrosion Resistant, Steel Thickness 0.06 in, Conduit Straps, Weight 0.04 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Orange (IG5361)
- COOPER WIRING DIMMER ALL-LOAD DECO SGL RB W (DAL06P-C6-K-L)
- HUBBELL Boot, Yellow, Threaded (HBL77CM15)
- BRYANT Straight Blade Device, Elastomeric, Male Plug, 15A 125V, 2-Pole 3-Wire Grndng, 5-15P, Scrw Terminal (BRY14W47)
- CALBRITE Right Angle Beam Clamp, 2 in., 316 SS (S62000RA00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S630002S00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S605001S00)
- CALBRITE Conduit Clamp, Stainless Steel, 3.2 In. L (S61200SP00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S630001S00)
- CALBRITE Clamp Back, 3/4 in., 316 SS, Brite Finish (S60700CB00)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- Calbrite Conduit Clamps & Hangers