Shop All Conduit Clamps & Hangers
Calbrite
One Hole Conduit Strap, Stainless Steel
Mfr # S207001S00
Zoro # G0317567
product price: $3.45
/ea
Sold in multiples of 25 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 3/4"
- For Use With ENT, Stainless EMT
- Finish Polished Brite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S207001S00
- Zoro # G0317567
- UPC # 847656010966
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.8" |
Length | 1.9" |
Overall Length | 1 29/32 in |
Length (Straight Wireway) | 1.9 in |
Compatible Conduit Trade Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Mounting Hole Diameter | 0.25 in |
Overall Height | 1 1/4 in |
Compatible Nominal Conduit/Pipe Size | 3/4 in |
Overall Width | 3/4 in |
Details
Item | One Hole Conduit Strap |
Sub-Category | Straps |
Material | Stainless Steel |
Nominal Conduit/Pipe | 3/4" |
For Use With | ENT, Stainless EMT |
Finish | Polished Brite |
Steel Thickness | 0.06" |
Compatible Conduit Type | EMT |
Weight | 0.03 lb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Resistance Properties | Corrosion Resistant |
Description
Conduit & Pipe Strap Clamp, One-Hole, Compatible Pipe Size 3/4 in, 316 Stainless Steel, Finish Polished, Overall Length 1 29/32 in, Overall Width 3/4 in, Overall Height 1 1/4 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With ENT, Stainless EMT, Indoor/Outdoor, Mounting Hole Diameter 0.25 in, Resistance Properties Corrosion Resistant, Steel Thickness 0.06 in, Conduit Straps, Weight 0.03 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Fireflex AERO Grade SIL/Glass 1-1/2", Red (FIA1.50RD)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 3.5 (AS150200250NM)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- LINEMASTER Clipper - Single, Maintained (634-DA)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S630001S00)
- CALBRITE Conduit Hanger, Stainless Steel, 6.7 In. L (S64000MH00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S205001S00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S21200MH00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.5 In. L (S60700SP00)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- Calbrite Conduit Clamps & Hangers