Shop All Metallic Conduit
Calbrite
Metallic Conduit, SS, Trd Sz 4in
Mfr # S24010CT00
Zoro # G501259638
product price: $1,570.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,570.99
Free 30-Day Returns
Key Features
- Standards ANSI/NFPA 70, NSF/ANSI 169, UL E315441, UL/797A
- Conduit Material Metallic Conduit
- Material 316 Stainless Steel
- Wall Thickness 0.41 in
- Special Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S24010CT00
- Zoro # G501259638
- UPC # 847656085230
- Country of Origin China
- Category Metallic Conduit
Dimensions
Nominal Length | 10 ft |
Outside Diameter | 4.33 in |
Inside Diameter | 3.92 in |
Trade Size | 4 in |
Details
Item | Metallic Conduit |
Standards | ANSI/NFPA 70, NSF/ANSI 169, UL E315441, UL/797A |
Conduit Material | Metallic Conduit |
Material | 316 Stainless Steel |
Wall Thickness | 0.41 in |
Special Features | Corrosion Resistant |
Conduit Type | EMT |
Description
Metallic Conduit, 316 Stainless Steel, Trade Size 4 in, Inside Diameter 3.92 in, Outside Diameter 4.33 in, Wall Thickness 0.41 in, Nominal Length 10 ft, Conduit Type EMT, ANSI/NFPA 70, NSF/ANSI 169, UL E315441, UL/797A, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL3/0-3CB)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S18FO-TA)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 1 Pole, 240/415V AC, B Curve (M9F21140)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFX)
- CALBRITE EMT Conduit, 10 ft., 1in., 304 SS (S11010CT00)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 316 SS (S60710CT00)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L, Conduit Trade Size: 3/8 in (5601-22-00)
- Calbrite Conduit