Shop All Metallic Conduit
Calbrite
Metallic Conduit, SS, Trd Sz 3in
Mfr # S23010CT00
Zoro # G301259708
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,316.99
Free 30-Day Returns
Key Features
- Standards ANSI/NFPA 70, NSF/ANSI 169, UL E315441, UL/797A
- Conduit Material Metallic Conduit
- Material 316 Stainless Steel
- Wall Thickness 0.3 in
- Special Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S23010CT00
- Zoro # G301259708
- UPC # 847656085216
- Country of Origin China
- Category Metallic Conduit
Dimensions
Nominal Length | 10 ft |
Trade Size | 3 in |
Outside Diameter | 3.33 in |
Inside Diameter | 3.03 in |
Details
Item | Metallic Conduit |
Standards | ANSI/NFPA 70, NSF/ANSI 169, UL E315441, UL/797A |
Conduit Material | Metallic Conduit |
Material | 316 Stainless Steel |
Wall Thickness | 0.3 in |
Special Features | Corrosion Resistant |
Conduit Type | EMT |
Description
Metallic Conduit, 316 Stainless Steel, Trade Size 3 in, Inside Diameter 3.03 in, Outside Diameter 3.33 in, Wall Thickness 0.3 in, Nominal Length 10 ft, Conduit Type EMT, ANSI/NFPA 70, NSF/ANSI 169, UL E315441, UL/797A, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP15/45 HSG RED BULK (1327BK)
- DORMEYER Solenoid, 1/4 - 1-1/4 in, Intermittent (7258)
- THERMOCUBE Thermocube 3 35-45F (TC-3)
- DAYTON Control Transformer, 350 VA, 80°C, 120V AC, 208/240/480V AC (31EJ54)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFX)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFX)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 304 SS (S40710CT00)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Aluminum (863303)
- Calbrite Metallic Conduit