Shop All Metallic Conduit
Calbrite
Metallic Conduit, SS, Trd Sz 3in
Mfr # S13010CT00
Zoro # G601259637
product price: $908.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$908.99
Free 30-Day Returns
Key Features
- Standards ANSI/NFPA 70, NSF/ANSI 169, UL E315441, UL/797A
- Conduit Material Metallic Conduit
- Material 304 Stainless Steel
- Wall Thickness 0.3 in
- Nominal Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S13010CT00
- Zoro # G601259637
- UPC # 847656085124
- Country of Origin China
- Category Metallic Conduit
Dimensions
Nominal Length | 10 ft |
Trade Size | 3 in |
Inside Diameter | 3.03 in |
Outside Diameter | 3.33 in |
Details
Item | Metallic Conduit |
Standards | ANSI/NFPA 70, NSF/ANSI 169, UL E315441, UL/797A |
Conduit Material | Metallic Conduit |
Material | 304 Stainless Steel |
Wall Thickness | 0.3 in |
Special Features | Corrosion Resistant |
Conduit Type | EMT |
Description
Metallic Conduit, 304 Stainless Steel, Trade Size 3 in, Inside Diameter 3.03 in, Outside Diameter 3.33 in, Wall Thickness 0.3 in, Nominal Length 10 ft, Conduit Type EMT, ANSI/NFPA 70, NSF/ANSI 169, UL E315441, UL/797A, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Tubing Flex 3/8In 10Ft (39035)
- TEMPCO Compression Fitting, 1/8 MNPT, Brass (FTGR-1019)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115C)
- ZORO SELECT Thread Rod Coupling, 1/4 In, Silver, PK25 (V520 1/4EG)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 304 SS (S40710CT00)
- CALBRITE EMT Conduit, 10 ft., 1in., 304 SS (S11010CT00)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFX)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- CALBRITE EMT Conduit, 10 ft., 1-1/4in., 304 SS (S11210CT00)
- ALLIED TUBE & CONDUIT Red EMT Conduit, 3/4 In., 10 ft. L, Steel (833148)
- Calbrite Metallic Conduit