Shop All Metallic Conduit
Calbrite
Metallic Conduit, SS, Trd Sz 2 1/2in
Mfr # S22510CT00
Zoro # G401259639
product price: $976.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$976.99
Free 30-Day Returns
Key Features
- Standards ANSI/NFPA 70, NSF/ANSI 169, UL E315441, UL/797A
- Conduit Material Metallic Conduit
- Material 316 Stainless Steel
- Wall Thickness 0.22 in
- Special Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S22510CT00
- Zoro # G401259639
- UPC # 847656085193
- Country of Origin China
- Category Metallic Conduit
Dimensions
Nominal Length | 10 ft |
Outside Diameter | 2.7 in |
Inside Diameter | 2.48 in |
Trade Size | 2 1/2 in |
Details
Item | Metallic Conduit |
Standards | ANSI/NFPA 70, NSF/ANSI 169, UL E315441, UL/797A |
Conduit Material | Metallic Conduit |
Material | 316 Stainless Steel |
Wall Thickness | 0.22 in |
Special Features | Corrosion Resistant |
Conduit Type | EMT |
Description
Metallic Conduit, 316 Stainless Steel, Trade Size 2 1/2 in, Inside Diameter 2.48 in, Outside Diameter 2.7 in, Wall Thickness 0.22 in, Nominal Length 10 ft, Conduit Type EMT, ANSI/NFPA 70, NSF/ANSI 169, UL E315441, UL/797A, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ronis Key, 22 mm, Silver (3SU1950-0FB80-0AA0)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2CBB)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (ADR11-21)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFX)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 304 SS (S40710CT00)
- CALBRITE EMT Conduit, 10 ft., 1in., 304 SS (S11010CT00)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 316 SS (S60710CT00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L, Series: 5600 (5602-24-00)
- Calbrite Metallic Conduit