Shop All Metallic Conduit
Calbrite
Metallic Conduit, SS, Trd Sz 2 1/2in
Mfr # S12510CT00
Zoro # G701259742
product price: $825.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$825.99
Free 30-Day Returns
Key Features
- Standards ANSI/NFPA 70, NSF/ANSI 169, UL E315441, UL/797A
- Conduit Material Metallic Conduit
- Material 304 Stainless Steel
- Wall Thickness 0.22 in
- Nominal Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S12510CT00
- Zoro # G701259742
- UPC # 847656085100
- Country of Origin China
- Category Metallic Conduit
Dimensions
Nominal Length | 10 ft |
Outside Diameter | 2.7 in |
Trade Size | 2 1/2 in |
Inside Diameter | 2.48 in |
Details
Item | Metallic Conduit |
Standards | ANSI/NFPA 70, NSF/ANSI 169, UL E315441, UL/797A |
Conduit Material | Metallic Conduit |
Material | 304 Stainless Steel |
Wall Thickness | 0.22 in |
Special Features | Corrosion Resistant |
Conduit Type | EMT |
Description
Metallic Conduit, 304 Stainless Steel, Trade Size 2 1/2 in, Inside Diameter 2.48 in, Outside Diameter 2.7 in, Wall Thickness 0.22 in, Nominal Length 10 ft, Conduit Type EMT, ANSI/NFPA 70, NSF/ANSI 169, UL E315441, UL/797A, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- SQUARE D Thermal Unit, 0.72 to 0.78A (A.86)
- WIEGMANN Hole Plug, Steel, 2.50" Conduit Size (WAS200)
- D-LINE Bases, Cable Tidy, Black/White/Grey, SBS (US/CTBASE6MXD)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 316 SS (S60710CT00)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFX)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., EMT (877083)
- Calbrite Metallic Conduit