Shop All Conduit Fittings
Calbrite
Male Compression Connector, 1in, 2inL
Mfr # S61000MC00
Zoro # G9605084
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000MC00
- Zoro # G9605084
- UPC # 847656002138
- Country of Origin Taiwan, Province of China
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Thread Size | 1"-11 1/2 |
Inside Diameter | 1.33 in |
Compatible Conduit Trade Size | 1 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Connector |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Connection | Male Compression |
Insulated | No |
Item | Rigid Compression Connector |
Standards | NEMA 4X, UL |
For Use With | RMC |
Material | 316 Stainless Steel |
Application | Used to Join Stainless Steel Non-Threaded Conduit to a Box, Enclosure, or Other Fittings |
Male/Female | Male |
Compatible Conduit Type | RMC |
Weight | 0.4 lb |
Thread Type | NPS |
Description
Rigid Compression Connector, 316 Stainless Steel, Trade Size 1 in, Overall Length 2 in, Finish Polished, Insulated No, Compatible Conduit Type RMC, Thread Size 1 In.-11 1/2, Thread Type NPS, Conduit Fitting Type Connector, Standards NEMA 4X, UL, For Use With RMC, For Conduit Type RMC, Weight 0.4 lb, Compatible Conduit Trade Size 1 in, Inside Diameter 1.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER WORLD Fuse 3AG 10A Time Delay Fuse 250V Slow Blow (WA973290)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B11)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-SWB)
- FLEX-STRUT Splice, 2-Hole (FS-5007 E/G)
- CALBRITE Compression Coupling, 3/4in, 2-13/32inL (S60700CC00)
- CALBRITE Compression Male Cnnctr, 1in, 1-27/32inL (S21000MC00)
- CALBRITE Bushing, Grounding, 1in., 316 SS (S61000GB00)
- CALBRITE Coupling, Rigid, 3/4in., 1-41/64in.L, 316 SS (S60700CP00)
- CALBRITE Connector, Straight, 3/4in., Internal Insul (S60700FCS0)
- CALBRITE Male Compression Cnnctr, 3/4in, 1-59/64inL (S60700MC00)
- HALEX 90 DEG ELBOW ZINC 1/2 in.D (90291)
- Calbrite Conduit Fittings