Shop All Conduit Fittings
Calbrite
Male Compression Cnnctr, 1-1/2in, 2-1/4inL
Mfr # S61500MC00
Zoro # G9605075
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61500MC00
- Zoro # G9605075
- UPC # 847656002145
- Country of Origin Taiwan, Province of China
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/4 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2"-11 1/2 |
Inside Diameter | 1.93 in |
Compatible Conduit Trade Size | 1 1/2 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Connector |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Connection | Male Compression |
Insulated | No |
Item | Rigid Compression Connector |
For Use With | RMC |
Standards | NEMA 4X, UL |
Material | 316 Stainless Steel |
Application | Used to Join Stainless Steel Non-Threaded Conduit to a Box, Enclosure, or Other Fittings |
Male/Female | Male |
Weight | 0.7 lb |
Thread Type | NPS |
Compatible Conduit Type | RMC |
Description
Rigid Compression Connector, 316 Stainless Steel, Trade Size 1 1/2 in, Overall Length 2 1/4 in, Finish Polished, Insulated No, Compatible Conduit Type RMC, Thread Size 1 1/2 In.-11 1/2, Thread Type NPS, Conduit Fitting Type Connector, Standards NEMA 4X, UL, For Use With RMC, For Conduit Type RMC, Weight 0.7 lb, Compatible Conduit Trade Size 1 1/2 in, Inside Diameter 1.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 15 in W, 8 in D, NEMA 3R, Screw On (RSC151808G)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 40A, 250V AC, Non-Indicating (NON-40)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC (UBIZ240)
- ROMEX UF-B Underground Feeder Cable, 12/2 AWG, 250 ft (13055955)
- CALBRITE Rigid Nipple, Thread, 304 SS, 1-3/4inL (S415CLCN00)
- CALBRITE Connector, Straight, 1in., Internal Insul (S61000FCS0)
- CALBRITE Locknut, Threaded, 1in., 1-53/64in.L, 316 SS (S61000LN00)
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- CALBRITE Compression Coupling, 3/4in, 2-13/32inL (S60700CC00)
- CALBRITE Hub, Threaded, 2-1/2in., 3-5/8in.L, 316 SS (S62500LT00)
- HALEX CORNR ELBOW EMT 1/2 in. (14607)
- Calbrite Conduit Fittings