Shop All Conduit Fittings
Calbrite
Locknut, Threaded, 3in., 4-7/32in.L, 316 SS
Mfr # S63000LN00
Zoro # G9604411
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Locknut
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 4 7/32 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S63000LN00
- Zoro # G9604411
- UPC # 847656003302
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 4 7/32 in |
Conduit Trade Size | 3 in |
Trade Size | 3 in |
Inside Diameter | 3.41 in |
Compatible Conduit Trade Size | 3 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Locknut |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | LockNut for Threaded RMC/IMC |
For Use With | Threaded Metallic Conduit |
Standards | File #E308159, UL514B |
Material | Polished 316 Stainless Steel |
Compatible Conduit Type | RMC, IMC |
Weight | 0.2 lb |
Description
LockNut for Threaded RMC/IMC, 316 Stainless Steel, Trade Size 3 in, Overall Length 4 7/32 in, Finish Polished, Compatible Conduit Type RMC, IMC, Conduit Fitting Type Locknut, Standards File #E308159, UL514B, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 0.2 lb, Compatible Conduit Trade Size 3 in, Inside Diameter 3.41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 8 oz, 401' Length, 0.0221" Diameter, Red (24SNSP.5)
- GE GE Circuit Break Door Lock Assy (569B737P1)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- NVENT HOFFMAN Exhaust Grill/Filter, 10.13" H x 10.14" L (HG1000404)
- CALBRITE Locknut, Threaded, 1in., 1-53/64in.L, 316 SS (S61000LN00)
- CALBRITE Locknut, Thread, 1-1/4in, 2-3/16inL, 316 SS (S61200LN00)
- CALBRITE Hub, Threaded, 4in., 5-1/2in.L, 316 SS (S64000LT00)
- CALBRITE Connector, 90 deg., 1in., Internal Insul (S61000FC90)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- CALBRITE Male Compression Cnnctr, 1/2in, 1-23/32inL (S60500MC00)
- ABB Thomas & Betts TC212SC-1 Conduit Connector, 3/4 in Compression, 1-5/32 in OD, Zinc (90212)
- Calbrite Conduit Fittings