Shop All Conduit Fittings
Calbrite
Locknut, Threaded, 3/4in, 1-7/16inL, 316 SS
Mfr # S60700LN00
Zoro # G1827360
original price:
$13.00
12% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Locknut
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S60700LN00
- Zoro # G1827360
- UPC # 847656003241
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 7/16 in |
Conduit Trade Size | 3/4 in |
Width | 1.430 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Inside Diameter | 0.98 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Locknut |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Item | LockNut for Threaded RMC/IMC |
For Use With | Threaded Metallic Conduit |
Standards | File #E308159, UL514B |
Application | Used to Connect Threaded Conduit or Connector to a Threadless Opening in a Box |
Material | Polished 316 Stainless Steel |
Compatible Conduit Type | RMC, IMC |
Weight | 0.03 lb |
Description
LockNut for Threaded RMC/IMC, 316 Stainless Steel, Trade Size 3/4 in, Overall Length 1 7/16 in, Finish Polished, Compatible Conduit Type RMC, IMC, Conduit Fitting Type Locknut, Standards File #E308159, UL514B, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 0.03 lb, Compatible Conduit Trade Size 3/4 in, Inside Diameter 0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRYEL25)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- 3M Shrink Tubing, 0.4in ID, Red, 4ft, PK20 (HDT-0400-48A-RED)
- IDEAL Visual Fault Finder, Fiber (VFF5)
- CALBRITE Pulling Elbow, Thread, 1in, 3-3/4inL, 316 SS (S61000P900)
- CALBRITE Male Compression Connector, 1in, 2inL (S61000MC00)
- CALBRITE Bushing, Reducing, 3/4 to 2in., 316 SS (S62000FB07)
- CALBRITE Grounding Hub, 3/4in., 1-5/8in.L, 316 SS (S60700LTV2)
- CALBRITE Hub, Threaded, 2-1/2in., 3-5/8in.L, 316 SS (S62500LT00)
- CALBRITE Bushing, Reducing, 1/2 to 1in., 316 SS (S61000FB05)
- RACO Conduit Handy Ell 3/4In. (2653)
- Calbrite Conduit Fittings