Shop All Conduit Fittings
Calbrite
Locknut, Threaded, 1in., 1-53/64in.L, 316 SS
Mfr # S61000LN00
Zoro # G1950579
original price:
$13.09
5% off
new price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Locknut
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000LN00
- Zoro # G1950579
- UPC # 847656003258
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 13/16 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Width | 1.830 in |
Inside Diameter | 1.21 in |
Compatible Conduit Trade Size | 1 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Locknut |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Item | LockNut for Threaded RMC/IMC |
Standards | File #E308159, UL514B |
For Use With | Threaded Metallic Conduit |
Application | Used to Connect Threaded Conduit or Connector to a Threadless Opening in a Box |
Material | Polished 316 Stainless Steel |
Compatible Conduit Type | RMC, IMC |
Weight | 0.06 lb |
Description
LockNut for Threaded RMC/IMC, 316 Stainless Steel, Trade Size 1 in, Overall Length 1 13/16 in, Finish Polished, Compatible Conduit Type RMC, IMC, Conduit Fitting Type Locknut, Standards File #E308159, UL514B, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 0.06 lb, Compatible Conduit Trade Size 1 in, Inside Diameter 1.21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cap, Black, 300/400 Amp Male Single Pole (HBLMCAPBK)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414R)
- SQUARE D Circuit Breaker, QOB Series 125A, 3 Pole, 240V AC (QOB3125SL)
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- CALBRITE Locknut, Thread, 2-1/2in, 3-9/16inL, 316 SS (S62500LN00)
- CALBRITE Rigid Nipple, Thread, 316 SS, 1-3/8inL (S607CLCN00)
- CALBRITE Three Pc Coupling, 3/4in, 1-3/4inL (S607003U00)
- CALBRITE Connector, 90 deg., 1/2in., Internal Insul (S60500FC90)
- CALBRITE Hub, Threaded, 1-1/4in., 2-1/2in.L, 316 SS (S61200LT00)
- CALBRITE Bushing, Reducing, 3/4 to 1in., 316 SS (S61000FB07)
- CANTEX Elbow, 90 Degree, 3 In Conduit, PVC, 25 In L (5133830)
- Calbrite Conduit Fittings