Shop All Conduit Fittings
Calbrite
Locknut, Threaded, 1/2in, 1-15/64inL, 316 SS
Mfr # S60500LN00
Zoro # G1827379
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Locknut
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60500LN00
- Zoro # G1827379
- UPC # 847656003234
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 7/32 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Width | 1.24 in |
Compatible Conduit Trade Size | 1/2 in |
Inside Diameter | 0.76 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Locknut |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Item | LockNut for Threaded RMC/IMC |
For Use With | Threaded Metallic Conduit |
Standards | File #E308159, UL514B |
Material | Polished 316 Stainless Steel |
Application | Used to Connect Threaded Conduit or Connector to a Threadless Opening in a Box |
Weight | 0.02 lb |
Compatible Conduit Type | RMC, IMC |
Description
LockNut for Threaded RMC/IMC, 316 Stainless Steel, Trade Size 1/2 in, Overall Length 1 7/32 in, Finish Polished, Compatible Conduit Type RMC, IMC, Conduit Fitting Type Locknut, Standards File #E308159, UL514B, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 0.02 lb, Compatible Conduit Trade Size 1/2 in, Inside Diameter 0.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Rigid Conduit Clamp, Size 4" (FS-1100A-4 E/G)
- CANTEX Two Piece Expansion Coupling, 1 In., PVC (5144033)
- C2G 5Ft Cat6 Snagless Unshielded (Utp) Network Crossover Patch Cable - (31382)
- LEVITON Locking Plug (2321)
- CALBRITE Male Compression Cnnctr, 1-1/2in, 2-1/4inL (S61500MC00)
- CALBRITE Locknut, Thread, 1-1/2in, 2-15/32inL, 316 SS (S61500LN00)
- CALBRITE Compression Male Cnnctr, 1/2in, 1-5/8inL (S20500MC00)
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul (S60700FC45)
- CALBRITE Elbow, 90 deg., Rigid, 2in, 22inL, 316 SS (S62090EL00)
- CALBRITE Coupling, Rigid, 1in., 2in.L, 316 SS (S61000CP00)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- Calbrite Conduit Fittings