Shop All Conduit Fittings
Calbrite
Locknut, Thread, 2-1/2in, 3-9/16inL, 316 SS
Mfr # S62500LN00
Zoro # G9604427
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Locknut
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 3 9/16 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62500LN00
- Zoro # G9604427
- UPC # 847656003296
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 3 9/16 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Inside Diameter | 2.76 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Locknut |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | LockNut for Threaded RMC/IMC |
For Use With | Threaded Metallic Conduit |
Standards | File #E308159, UL514B |
Material | Polished 316 Stainless Steel |
Weight | 0.16 lb |
Compatible Conduit Type | RMC, IMC |
Description
LockNut for Threaded RMC/IMC, 316 Stainless Steel, Trade Size 2 1/2 in, Overall Length 3 9/16 in, Finish Polished, Compatible Conduit Type RMC, IMC, Conduit Fitting Type Locknut, Standards File #E308159, UL514B, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 0.16 lb, Compatible Conduit Trade Size 2 1/2 in, Inside Diameter 2.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch Head, Flexible Rod, Top, IP67 (D4A0014N)
- EATON Push Button operator, 22 mm, Blue (M22M-D-B)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (410)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 23...32A, class 20 (LR3D3553)
- CALBRITE Connector, 90 deg., 1-1/4in, Internal Insul (S61200FC90)
- CALBRITE Hub, Threaded, 4in., 5-1/2in.L, 316 SS (S64000LT00)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul (S60700FC45)
- CALBRITE Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS (S60700P900)
- CALBRITE Male Compression Cnnctr, 3/4in, 1-59/64inL (S60700MC00)
- ABB Carlon 1/2 In. Male Threaded & Socket Terminal Adapter (E943DRCTN)
- Calbrite Conduit Fittings