Shop All Conduit Fittings
Calbrite
Locknut, Thread, 1-1/4in, 2-3/16inL, 316 SS
Mfr # S61200LN00
Zoro # G9604454
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Locknut
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61200LN00
- Zoro # G9604454
- UPC # 847656003265
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/16 in |
Conduit Trade Size | 1 1/4 in |
Width | 2.195 in |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Inside Diameter | 1.57 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Locknut |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Item | LockNut for Threaded RMC/IMC |
Standards | File #E308159, UL514B |
For Use With | Threaded Metallic Conduit |
Application | Used to Connect Threaded Conduit or Connector to a Threadless Opening in a Box |
Material | Polished 316 Stainless Steel |
Compatible Conduit Type | RMC, IMC |
Weight | 0.07 lb |
Description
LockNut for Threaded RMC/IMC, 316 Stainless Steel, Trade Size 1 1/4 in, Overall Length 2 3/16 in, Finish Polished, Compatible Conduit Type RMC, IMC, Conduit Fitting Type Locknut, Standards File #E308159, UL514B, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 0.07 lb, Compatible Conduit Trade Size 1 1/4 in, Inside Diameter 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Wide View Sensor, Dual, 2400 sq. ft. (NWV PDT 16)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR3RH13)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle and Toggle Switch (30457)
- SQUARE D Manual Starter, fractional horsepower, 16A, 1 pole, 1 HP at 277 VAC, toggle operated, red indicator, NEMA 1 flush mount (2510FF1P)
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL (S20700MCSS)
- CALBRITE Bushing, Reducing, 1/2 to 1in., 316 SS (S61000FB05)
- CALBRITE Three Pc Coupling, 3/4in, 1-3/4inL (S607003U00)
- CALBRITE Conduit Fitting, SS, Trade Size 1in (S61000FCR0)
- CALBRITE Connector, 90 deg., 1-1/4in, Internal Insul (S61200FC90)
- CALBRITE Coupling, Rigid, 1/2in., 1-5/8in.L, 316 SS (S60500CP00)
- CALBRITE Hub, Threaded, 4in., 5-1/2in.L, 316 SS (S64000LT00)
- Calbrite Conduit Fittings