Shop All Metallic Conduit
Calbrite
IMC Conduit, Non-Thread, 10ft, 3/4in, 304 SS
Mfr # S50710CT00
Zoro # G1974660
Sold in multiples of 8 for $1,255.92
Item requires special delivery charges. A $13.00 per item surcharge will be applied.
$1,255.92
Free 30-Day Returns
Key Features
- Conduit Trade Size 3/4 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards ANSI, UL
- Inside Dia. 55/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S50710CT00
- Zoro # G1974660
- UPC # 847656000745
- Country of Origin Multiple
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 55/64 in |
Nominal Outside Dia. | 1 1/32 in |
Nominal Length | 10 ft |
Overall Length | 20 ft |
Trade Size | 3/4 in |
Inside Diameter | 0.86 in |
Outside Diameter | 1.03 in |
Description
Medium-Wall Metal Conduit (IMC), 304 Stainless Steel, Trade Size 3/4 in, Inside Diameter 0.86 in, Outside Diameter 1.03 in, Wall Thickness 0.07 in, Nominal Length 10 ft, Conduit Type IMC Without Thread, Gray, Conduit Style Conduit, ANSI, UL, Finish Polished, Overall Length 20 ft, Includes (1) Coupling, Lighter Weight Provides Cost Savings On Installation and Shipping, Non-Threaded, Weight 17.6 lb, Wet Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' 90 Degree PVC Liquid Tight Connector (NLT90200)
- D-LINE 90 Degree Internal Elbow, PVC (FLIB5025W)
- OMRON Limit Switch, Plunger, SPDT, 10A @ 480V AC, Actuator Location: Top (ZV2N2S)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CRS15GRY)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 316 SS (S60710CT00)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- CALBRITE EMT Conduit, 10 ft., 2in., 304 SS (S12010CT00)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Conduit Trade Size: 3/8 in (5501-22-00)
- Calbrite Conduit