Shop All Metallic Conduit
Calbrite
IMC Conduit, 10 ft., 2in., 316 SS
Mfr # S72010CTWT
Zoro # G3463586
product price: $775.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$775.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards ANSI, UL
- Inside Dia. 2 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S72010CTWT
- Zoro # G3463586
- UPC # 847656009687
- Country of Origin Multiple
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 2 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 2 11/64 in |
Nominal Outside Dia. | 2 23/64 in |
Nominal Length | 10 ft |
Overall Length | 20 ft |
Trade Size | 2 in |
Inside Diameter | 2.17 in |
Outside Diameter | 2.36 in |
Description
Medium-Wall Metal Conduit (IMC), 316 Stainless Steel, Trade Size 2 in, Inside Diameter 2.17 in, Outside Diameter 2.36 in, Wall Thickness 0.09 in, Nominal Length 10 ft, Conduit Type IMC, Gray, Conduit Style Conduit, ANSI, UL, Connection Type Threaded, Finish Polished, Overall Length 20 ft, Includes (1) Coupling, Lighter Weight Provides Cost Savings On Installation and Shipping, Threaded, Thread Gender Male, Thread Type NPT, Weight 47.8 lb, Wet Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- TRIPP LITE Surge Protector Strip, 12 Outlet, Black (IBR12)
- CITEL AC DIN Rail Protector for Hazardous Locations, 240VAC, 1Ph, 75kA Imax, UL Listed (DS71US-275-Ex)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SAO12V08)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 316 SS (S60710CT00)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- ALLIED TUBE & CONDUIT EMT Conduit, 12 in, 10 ft L, Steel, Galvanized (101543)
- Calbrite Conduit