Shop All Metallic Conduit
Calbrite
IMC Conduit, 10 ft., 1in., 304 SS
Mfr # S51010CTWT
Zoro # G1974651
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$284.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards ANSI, UL
- Inside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S51010CTWT
- Zoro # G1974651
- UPC # 847656010010
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 1 1/8 in |
Nominal Outside Dia. | 1 19/64 in |
Nominal Length | 10 ft |
Overall Length | 20 ft |
Trade Size | 1 in |
Outside Diameter | 1.3 in |
Inside Diameter | 1.13 in |
Description
Medium-Wall Metal Conduit (IMC), 304 Stainless Steel, Trade Size 1 in, Inside Diameter 1.13 in, Outside Diameter 1.3 in, Wall Thickness 0.07 in, Nominal Length 10 ft, Conduit Type IMC, Gray, Conduit Style Conduit, ANSI, UL, Connection Type Threaded, Finish Polished, Overall Length 20 ft, Includes (1) Coupling, Lighter Weight Provides Cost Savings On Installation and Shipping, Threaded, Thread Gender Male, Thread Type NPT, Weight 23.79 lb, Wet Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DNU)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, D Curve (M9F23320)
- GE Molded Case Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (6EAV0)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFX)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 304 SS (S40710CT00)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5501-30-00)
- Calbrite Metallic Conduit