Shop All Metallic Conduit
Calbrite
IMC Conduit, 10 ft., 1-1/2in., 316 SS
Mfr # S71510CTWT
Zoro # G3463595
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$606.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 1/2 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards ANSI, UL
- Inside Dia. 1 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S71510CTWT
- Zoro # G3463595
- UPC # 847656009632
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 1/2 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 1 45/64 in |
Nominal Outside Dia. | 1 7/8 in |
Nominal Length | 10 ft |
Overall Length | 20 ft |
Trade Size | 1 1/2 in |
Inside Diameter | 1.7 in |
Outside Diameter | 1.88 in |
Description
Medium-Wall Metal Conduit (IMC), 316 Stainless Steel, Trade Size 1 1/2 in, Inside Diameter 1.7 in, Outside Diameter 1.88 in, Wall Thickness 0.09 in, Nominal Length 10 ft, Conduit Type IMC, Gray, Conduit Style Conduit, ANSI, UL, Connection Type Threaded, Finish Polished, Overall Length 20 ft, Includes (1) Coupling, Lighter Weight Provides Cost Savings On Installation and Shipping, Threaded, Thread Gender Male, Thread Type NPT, Weight 38.8 lb, Wet Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Blade (10061501)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AF)
- GROTE ABS Cable, 4/12, 2/10, 1/8 ga., 100 ft. (82-5621)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- CALBRITE EMT Conduit, 10 ft., 2in., 304 SS (S12010CT00)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- CALBRITE EMT Conduit, 10 ft., 1-1/4in., 304 SS (S11210CT00)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 316 SS (S60710CT00)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Steel (583310)
- Calbrite Metallic Conduit