Shop All Metallic Conduit
Calbrite
IMC Conduit, 10 ft., 1-1/2in., 304 SS
Mfr # S51510CTWT
Zoro # G3463629
product price: $420.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$420.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 1/2 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards ANSI, UL
- Inside Dia. 1 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S51510CTWT
- Zoro # G3463629
- UPC # 847656009892
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 1/2 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 1 45/64 in |
Nominal Outside Dia. | 1 7/8 in |
Nominal Length | 10 ft |
Overall Length | 20 ft |
Trade Size | 1 1/2 in |
Outside Diameter | 1.88 in |
Inside Diameter | 1.7 in |
Description
Medium-Wall Metal Conduit (IMC), 304 Stainless Steel, Trade Size 1 1/2 in, Inside Diameter 1.7 in, Outside Diameter 1.88 in, Wall Thickness 0.09 in, Nominal Length 10 ft, Conduit Type IMC, Gray, Conduit Style Conduit, ANSI, UL, Connection Type Threaded, Finish Polished, Overall Length 20 ft, Includes (1) Coupling, Lighter Weight Provides Cost Savings On Installation and Shipping, Threaded, Thread Gender Male, Thread Type NPT, Weight 38.8 lb, Wet Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDD Series 200A, 3 Pole, 240V AC, A Curve (PDD23G0200TFFL)
- SOUTHWIRE 10 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527501)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003631H)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (XTCE080F00E)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFX)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFX)
- CALBRITE EMT Conduit, 10 ft., 1in., 304 SS (S11010CT00)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5606-22-00)
- Calbrite Conduit