Shop All Liquid Tight Conduit
Calbrite
Hygienic PVC Coated Flex Conduit, 1/2
Mfr # S60500CTHG
Zoro # G506878681
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 2 1/2 in
- Standards 21CFR175.300/FDA Approved PVC, IP69 Rated, NEMA 4X Approved, NSF/ANSI 169 Certified, REACh, RoHS
- Material 316 Stainless Steel
- Wet Location Yes
- Nominal Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60500CTHG
- Zoro # G506878681
- UPC # 847656015190
- Country of Origin United Kingdom
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 2 1/2 in |
Nominal Length | 25 ft |
Trade Size | 1/2 in |
Outside Diameter | 0.84 in |
Inside Diameter | 0.65 in |
Details
Item | Hygienic PVC Coated Flex Conduit |
Standards | 21CFR175.300/FDA Approved PVC, IP69 Rated, NEMA 4X Approved, NSF/ANSI 169 Certified, REACh, RoHS |
Material | 316 Stainless Steel |
Wet Location | Yes |
Jacket Material | PVC Coated |
Approval Rating | 21CFR175.300, ANSI 169, FDA Approved PVC, NEMA 4X, NSF |
Jacket Color | Blue |
Min. Operating Temp. | 0 Degrees F |
Resistance Properties | Oil Resistant |
Special Features | Great Flexibility and Durability |
Color | Blue; White |
Usable Temperature Range | 0 Degrees F to 275 Degrees F |
Max. Operating Temp. | 275 Degrees F |
Flexibility | Flexible |
Jacketed | Yes |
Description
Hygienic PVC Coated Flex Conduit, Trade Size 1/2 in, Bend Radius 2 1/2 in, Color Blue; White, Approval Rating 21CFR175.300, ANSI 169, FDA Approved PVC, NEMA 4X, NSF, 316 Stainless Steel, Jacket Material PVC Coated, Max. Operating Temp. 275 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Inside Diameter 0.65 in, Jacket Color Blue, Jacketed Yes, Outside Diameter 0.84 in, Resistance Properties Oil Resistant, Special Features Great Flexibility and Durability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 100A, 250V AC, 1.5kA at 250V AC (GSF3-15/100)
- MALCO TY34 36 in. Nylon Ties for Flex Duct Installations, PK 25 (TY34)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFC)
- CALBRITE Flex Conduit, 1 in., 1.010 in. ID, 25 ft (S61000CTFC)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFC)
- HYDROMAXX 3/4 in. x 100 ft Black UL ListedNon Metallic Flexible Liquid Tight Electrical Conduit (LT034100B)
- Calbrite Conduit