Shop All Liquid Tight Conduit
Calbrite
Hygienic PVC Coated Flex Conduit, 1
Mfr # S61000CTHG
Zoro # G806878695
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 5 1/4 in
- Standards 21CFR175.300/FDA Approved PVC, IP69 Rated, NEMA 4X Approved, NSF/ANSI 169 Certified, REACh, RoHS
- Material 316 Stainless Steel
- Jacket Material PVC Coated
- Trade Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000CTHG
- Zoro # G806878695
- UPC # 847656013431
- Country of Origin United Kingdom
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 5 1/4 in |
Trade Size | 1 in |
Outside Diameter | 1.3 in |
Inside Diameter | 1.02 in |
Nominal Length | 25 ft |
Details
Item | Hygienic PVC Coated Flex Conduit |
Standards | 21CFR175.300/FDA Approved PVC, IP69 Rated, NEMA 4X Approved, NSF/ANSI 169 Certified, REACh, RoHS |
Material | 316 Stainless Steel |
Jacket Material | PVC Coated |
Color | Blue; White |
Jacketed | Yes |
Jacket Color | Blue |
Resistance Properties | Oil Resistant |
Special Features | Great Flexibility and Durability |
Usable Temperature Range | 0 Degrees F to 275 Degrees F |
Min. Operating Temp. | 0 Degrees F |
Flexibility | Flexible |
Approval Rating | 21CFR175.300, ANSI 169, FDA Approved PVC, NEMA 4X, NSF |
Max. Operating Temp. | 275 Degrees F |
Wet Location | Yes |
Description
Hygienic PVC Coated Flex Conduit, Trade Size 1 in, Bend Radius 5 1/4 in, Color Blue; White, Approval Rating 21CFR175.300, ANSI 169, FDA Approved PVC, NEMA 4X, NSF, 316 Stainless Steel, Jacket Material PVC Coated, Max. Operating Temp. 275 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Inside Diameter 1.02 in, Jacket Color Blue, Jacketed Yes, Outside Diameter 1.3 in, Resistance Properties Oil Resistant, Special Features Great Flexibility and Durability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Lighted End Extension Cord, 12/3 Sjtw, L 50' (2588)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90-Degree (F88G90E)
- RACO Noninsulated Connector, 1 In., 90 Deg (3424)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09" (HSTT09-Y)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFC)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFC)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6503-30-00)
- Calbrite Liquid Tight Conduit