Shop All Liquid Tight Conduit
Calbrite
Hygienic PVC Coated Flex Conduit, 1 1/2
Mfr # S61500CTHG
Zoro # G306878805
product price: $1,339.99
/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 9 in
- Standards 21CFR175.300/FDA Approved PVC, IP69 Rated, NEMA 4X Approved, NSF/ANSI 169 Certified, REACh, RoHS
- Material 316 Stainless Steel
- Min. Operating Temp. 0 Degrees F
- Inside Diameter 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61500CTHG
- Zoro # G306878805
- UPC # 847656013455
- Country of Origin United Kingdom
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 9 in |
Inside Diameter | 1.62 in |
Nominal Length | 25 ft |
Trade Size | 1 1/2 in |
Outside Diameter | 1.9 in |
Details
Item | Hygienic PVC Coated Flex Conduit |
Standards | 21CFR175.300/FDA Approved PVC, IP69 Rated, NEMA 4X Approved, NSF/ANSI 169 Certified, REACh, RoHS |
Material | 316 Stainless Steel |
Min. Operating Temp. | 0 Degrees F |
Jacketed | Yes |
Special Features | Great Flexibility and Durability |
Jacket Color | Blue |
Approval Rating | 21CFR175.300, ANSI 169, FDA Approved PVC, NEMA 4X, NSF |
Color | Blue; White |
Usable Temperature Range | 0 Degrees F to 275 Degrees F |
Flexibility | Flexible |
Max. Operating Temp. | 275 Degrees F |
Wet Location | Yes |
Jacket Material | PVC Coated |
Resistance Properties | Oil Resistant |
Description
Hygienic PVC Coated Flex Conduit, Trade Size 1 1/2 in, Bend Radius 9 in, Color Blue; White, Approval Rating 21CFR175.300, ANSI 169, FDA Approved PVC, NEMA 4X, NSF, 316 Stainless Steel, Jacket Material PVC Coated, Max. Operating Temp. 275 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Inside Diameter 1.62 in, Jacket Color Blue, Jacketed Yes, Outside Diameter 1.9 in, Resistance Properties Oil Resistant, Special Features Great Flexibility and Durability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Switchpack, 20A (SP20-RD4)
- SQUARE D Operating Mechanism 600Vac 250Amp Nema (9421LP4)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 250A, 600V AC, Indicating (LPS-RK-250SPI)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 600A, 250V AC, Non-Indicating (LPN-RK-600SP)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFC)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFC)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- CARLON Conduit Flex Kit Liq Tgt 3/4In (150ERB-UPC)
- Calbrite Liquid Tight Conduit