Shop All Conduit Fittings
Calbrite
Hygenic Flex Fitting, 1/2" Trade Size
Mfr # S60500FCHG
Zoro # G806879074
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue (All Plastic Parts); Stainless Steel
- Overall Length 1 13/16 in
- Insulated Yes
- Standards IP Rated IP66/IP68/IP69, NEMA 4X, NSF/ANSI 169 Certified, RoHS
- For Use With Hygienic Flex Conduits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S60500FCHG
- Zoro # G806879074
- UPC # 847656012168
- Country of Origin United Kingdom
- Category Conduit Fittings
Dimensions
Overall Length | 1 13/16 in |
Trade Size | 1/2 in |
Overall Width | 1 11/32 in |
Outside Diameter | 1.26 in |
Inside Diameter | 0.57 in |
Details
Color | Blue (All Plastic Parts); Stainless Steel |
Insulated | Yes |
Item | Hygenic Flex Fitting |
Standards | IP Rated IP66/IP68/IP69, NEMA 4X, NSF/ANSI 169 Certified, RoHS |
For Use With | Hygienic Flex Conduits |
Hazardous Location Rating | Not Rated |
Material | 316 Stainless Steel |
Mesh Material | No Strain Relief Mesh |
Box Connection | NPT |
Compatible Conduit Type | Flexible Conduit |
Connector Style | Straight |
Weight | 0.25 lb |
Connection Type | Threaded |
Series | FCHG |
Connection Orientation | Straight |
Insulation Material | Nylon PA6 |
Description
Hygenic Flex Fitting, Insulated Yes, Trade Size 1/2 in, Compatible Conduit Type Flexible Conduit, Box Connection NPT, 316 Stainless Steel, Color Blue (All Plastic Parts); Stainless Steel, For Use With Hygienic Flex Conduits, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Connection Type Threaded, Connector Style Straight, Insulation Material Nylon PA6, Outside Diameter 1.26 in, Overall Length 1 13/16 in, Overall Width 1 11/32 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, QDL Series 200A, 3 Pole, 240V AC (QDL32200)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- TAYMAC 2-Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-RR)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P33I)
- CALBRITE Rigid Nipple, Thread, 316 SS, 1-3/8inL (S607CLCN00)
- CALBRITE Compression Male Cnnctr, 3/4in, 1-45/64inL (S20700MC00)
- CALBRITE Elbow, 90 deg., Rigid, 2in, 22inL, 304 SS (S42090EL00)
- CALBRITE Connector, Straight, 3/4in., Internal Insul (S60700FCS0)
- CALBRITE Bushing, Reducing, 3/4 to 2in., 316 SS (S62000FB07)
- CALBRITE Bushing, Reducing, 1/2 to 3/4in., 316 SS (S60700FB05)
- CANTEX Reducer, 4 In. x 3 In., PVC, 2-39/64 In. L (5142227)
- Calbrite Conduit Fittings