Shop All Conduit Fittings
Calbrite
Hub, Threaded, 3in., 4-3/8in.L, 316 SS
Mfr # S63000LT00
Zoro # G9605827
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Hub
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 4 3/8 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S63000LT00
- Zoro # G9605827
- UPC # 847656001551
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 4 3/8 in |
Conduit Trade Size | 3 in |
Trade Size | 3 in |
Thread Size | 3" |
Inside Diameter | 3.35 in |
Compatible Conduit Trade Size | 3 in |
Overall Width | 3 1/2 in |
Outside Diameter | 3.5 in |
Overall Height | 3 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Hub |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Insulated | Yes |
Item | Hubs (Myers) for RMC/IMC |
Includes | Stainless Steel Locknut |
For Use With | Threaded Metallic Conduit |
Standards | UL |
Material | 316 Stainless Steel |
Compatible Conduit Type | RMC, IMC |
Connection Type | Threaded |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thread Type | NPT |
Weight | 2.4 lb |
Description
Hubs (Myers) for RMC/IMC, 316 Stainless Steel, Trade Size 3 in, Overall Length 4 3/8 in, Finish Polished, Insulated Yes, Compatible Conduit Type RMC, IMC, Thread Size 3 In., Thread Type NPT, Conduit Fitting Type Hub, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 3 in, Overall Width 3 1/2 in, Weight 2.4 lb, Compatible Conduit Trade Size 3 in, Connection Type Threaded, Includes Stainless Steel Locknut, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- QUICKCABLE Primary Wire, 8 Gauge, Black, 100ft. (230700-100)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW533)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC50D0625)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- CALBRITE Grounding Hub, 3/4in., 1-5/8in.L, 316 SS (S60700LTV2)
- CALBRITE Rod Coupling, Thread, 1/4in, 3/4inL, 316 SS (S60200RC00)
- CALBRITE Compression Coupling, 3/4in, 2-13/32inL (S60700CC00)
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- CALBRITE Conduit Fitting, SS, Trade Size 1in (S61000FCR0)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Plastic Bushing, 100PK (EMTB50)
- Calbrite Conduit Fittings