Shop All Conduit Fittings
Calbrite
Hub, Threaded, 2in., 3-1/8in.L, 316 SS
Mfr # S62000LT00
Zoro # G9605845
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Hub
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62000LT00
- Zoro # G9605845
- UPC # 847656001537
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/8 in |
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Thread Size | 2"-11 1/2 |
Compatible Conduit Trade Size | 2 in |
Overall Height | 2 in |
Outside Diameter | 2.38 in |
Inside Diameter | 2.29 in |
Overall Width | 2 3/8 in |
Description
Hubs (Myers) for RMC/IMC, 316 Stainless Steel, Trade Size 2 in, Overall Length 3 1/8 in, Finish Polished, Insulated Yes, Compatible Conduit Type RMC, IMC, Thread Size 2 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Hub, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 2 in, Overall Width 2 3/8 in, Weight 1.02 lb, Compatible Conduit Trade Size 2 in, Connection Type Threaded, Includes Stainless Steel Locknut, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom push button head 40mm, Harmony XB4, metal, yellow, 22mm, latching push pull (ZB4BT5)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE SCREW TERM., 3-pol. 0, 14€¦0.5mm² (7000-08601-0000000)
- RACO Noninsulated Connector, Gray, Nylon (4734)
- DAYTON Pendant Station, 2NO, Momentary (20C809)
- CALBRITE Rod Coupling, Thread, 1/4in, 3/4inL, 316 SS (S60200RC00)
- CALBRITE Counter-Sunk Hex Head Plug, 3/4in. (S60700CSHP)
- CALBRITE Rod Coupling, Thrd, 3/8in, 1-1/8inL, 316 SS (S60300RC00)
- CALBRITE Bushing, Reducing, 1/2 to 2in., 316 SS (S62000FB05)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 304 SS (S40790EL00)
- RACO Emt Compr Coupling, 3", Steel (2952)
- Calbrite Conduit Fittings