Shop All Conduit Fittings
Calbrite
Hub, Threaded, 1in., 2-1/8in.L, 316 SS
Mfr # S61000LT00
Zoro # G9605872
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Hub
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000LT00
- Zoro # G9605872
- UPC # 847656001506
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/8 in |
Conduit Trade Size | 1 in |
Thread Size | 1"-11 1/2 |
Trade Size | 1 in |
Overall Width | 1 5/16 in |
Inside Diameter | 1.21 in |
Overall Height | 1 in |
Compatible Conduit Trade Size | 1 in |
Outside Diameter | 1.32 in |
Description
Hubs (Myers) for RMC/IMC, 316 Stainless Steel, Trade Size 1 in, Overall Length 2 1/8 in, Finish Polished, Insulated Yes, Compatible Conduit Type RMC, IMC, Thread Size 1 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Hub, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 1 in, Overall Width 1 5/16 in, Weight 0.42 lb, Compatible Conduit Trade Size 1 in, Connection Type Threaded, Includes Stainless Steel Locknut, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 2 (EYSEF200AL)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T197LRP2A)
- LEVITON Electrical Receptacles 615R Singl Ind Grd Recep Iv (5661-I)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (BP/AGC-2-RP)
- CALBRITE Coupling, Rigid, 3/4in., 1-41/64in.L, 316 SS (S60700CP00)
- CALBRITE Coupling, Rigid, 1in., 2in.L, 316 SS (S61000CP00)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 316 SS (S61090EL00)
- CALBRITE Hub, Threaded, 1-1/2in., 2-5/8in.L, 316 SS (S61500LT00)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 316 SS (S60790EL00)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYM-300AL)
- Calbrite Conduit Fittings