Shop All Conduit Fittings
Calbrite
Hub, Threaded, 1/2in., 1-5/8in.L, 316 SS
Mfr # S60500LT00
Zoro # G9605897
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Hub
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60500LT00
- Zoro # G9605897
- UPC # 847656001483
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Conduit Trade Size | 1/2 in |
Thread Size | 1/2"-14 |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Inside Diameter | 0.75 in |
Overall Height | 1/2 in |
Outside Diameter | 0.84 in |
Overall Width | 13/16 in |
Description
Hubs (Myers) for RMC/IMC, 316 Stainless Steel, Trade Size 1/2 in, Overall Length 1 5/8 in, Finish Polished, Insulated Yes, Compatible Conduit Type RMC, IMC, Thread Size 1/2 In.-14, Thread Type NPT, Conduit Fitting Type Hub, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 1/2 in, Overall Width 13/16 in, Weight 0.18 lb, Compatible Conduit Trade Size 1/2 in, Connection Type Threaded, Includes Stainless Steel Locknut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EG Series 80A, 3 Pole, 347/600V AC (EGE3080FFG)
- LEGRAND Conduit Connector, Galvanized Steel (5782)
- MERSEN Link Fuse, RLS Series, 30A, Fast-Acting, 600V AC (RLS30)
- HUBBELL 30A Watertight Locking Receptacle3P 480VAC (HBL69W76)
- CALBRITE Hygenic Flex Fitting, 1/2" Trade Size (S60500FCHG)
- CALBRITE Coupling, Rigid, 3/4in., 1-41/64in.L, 316 SS (S60700CP00)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 316 SS (S60790EL00)
- CALBRITE Bushing, Grounding, 1in., 316 SS (S61000GB00)
- CALBRITE Coupling, Rigid, 1in., 2in.L, 316 SS (S61000CP00)
- CALBRITE Locknut, Threaded, 1/2in, 1-15/64inL, 316 SS (S60500LN00)
- GAM-PAK Connector Set Scrw Emt 1-1/2In (12115)
- Calbrite Conduit Fittings