Shop All Conduit Fittings
Calbrite
Hub, Threaded, 1-1/4in., 2-1/2in.L, 316 SS
Mfr # S61200LT00
Zoro # G9605863
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Hub
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61200LT00
- Zoro # G9605863
- UPC # 847656001513
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/2 in |
Conduit Trade Size | 1 1/4 in |
Thread Size | 1 1/4"-11 1/2 |
Trade Size | 1 1/4 in |
Overall Width | 2 1/2 in |
Overall Height | 2 in |
Inside Diameter | 1.56 in |
Compatible Conduit Trade Size | 1 1/4 in |
Outside Diameter | 1.66 in |
Description
Hubs (Myers) for RMC/IMC, 316 Stainless Steel, Trade Size 1 1/4 in, Overall Length 2 1/2 in, Finish Polished, Insulated Yes, Compatible Conduit Type RMC, IMC, Thread Size 1 1/4 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Hub, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 2 in, Overall Width 2 1/2 in, Weight 0.64 lb, Compatible Conduit Trade Size 1 1/4 in, Connection Type Threaded, Includes Stainless Steel Locknut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- LUTRON Wireless RF Switch, 120 to 277VAC, White (PD-5S-DV-WH)
- MIGHTY MAX BATTERY Group U1 Battery Box for Sun Xtender PVX-340T (MAX3476912)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 3 D (G3X3WH6)
- CALBRITE Conduit Fitting, SS, Trade Size 1/2in (S60500DP00)
- CALBRITE Locknut, Thread, 2-1/2in, 3-9/16inL, 316 SS (S62500LN00)
- CALBRITE Elbow, 90 deg., Rigid, 2in, 22inL, 304 SS (S42090EL00)
- CALBRITE Connector, 90 deg., 1/2in., Internal Insul (S60500FC90)
- CALBRITE Hygenic Flex Fitting, 1/2" Trade Size (S60500FCHG)
- CALBRITE Coupling, Rigid, 3in., 3-5/16in.L, 316 SS (S63000CP00)
- CALBRITE Bushing, Reducing, 1/2 to 1in., 316 SS (S61000FB05)
- Calbrite Conduit Fittings