Shop All Conduit Fittings
Calbrite
Hub, Threaded, 1-1/2in., 2-5/8in.L, 316 SS
Mfr # S61500LT00
Zoro # G9605854
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Hub
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61500LT00
- Zoro # G9605854
- UPC # 847656001520
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 5/8 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2"-11 1/2 |
Overall Width | 1 7/8 in |
Inside Diameter | 1.8 in |
Compatible Conduit Trade Size | 1 1/2 in |
Outside Diameter | 1.9 in |
Overall Height | 1 1/2 in |
Description
Hubs (Myers) for RMC/IMC, 316 Stainless Steel, Trade Size 1 1/2 in, Overall Length 2 5/8 in, Finish Polished, Insulated Yes, Compatible Conduit Type RMC, IMC, Thread Size 1 1/2 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Hub, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 1 1/2 in, Overall Width 1 7/8 in, Weight 0.66 lb, Compatible Conduit Trade Size 1 1/2 in, Connection Type Threaded, Includes Stainless Steel Locknut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (14RB-10FL)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT (RPF2BJD)
- NVENT HOFFMAN Aluminum Enclosure, 13.23 in H, 3.15 in D (SY222266A)
- ABB AF30-30-00-13, AF30 3P CONTR, 100-250VAC/DC (AF30-30-00-13)
- CALBRITE Box Connector, 1in., 1-11/32in.L, 316 SS (S61000CH00)
- CALBRITE Locknut, Threaded, 1/2in, 1-15/64inL, 316 SS (S60500LN00)
- CALBRITE Counter-Sunk Hex Head Plug, 3/4in. (S60700CSHP)
- CALBRITE Bushing, Reducing, 1/2 to 2in., 316 SS (S62000FB05)
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul (S60700FC45)
- CALBRITE Coupling, Rigid, 1-1/2in, 2-3/32inL, 316 SS (S61500CP00)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Sealing Locknut, 100PK (LNS100)
- Calbrite Conduit Fittings