Shop All Conduit Fittings
Calbrite
Grounding Hub, 3/4in., 1-5/8in.L, 316 SS
Mfr # S60700LTV2
Zoro # G9605793
original price:
$128.99
4% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Hub
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60700LTV2
- Zoro # G9605793
- UPC # 847656006211
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Thread Size | 3/4"-14 |
Overall Width | 1 5/16 in |
Outside Diameter | 1.33 in |
Overall Height | 3/4 in |
Inside Diameter | 1.21 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Grounding Lug Hubs for RMC/IMC, 316 Stainless Steel, Trade Size 3/4 in, Overall Length 1 5/8 in, Finish Polished, Insulated No, Compatible Conduit Type RMC, IMC, Thread Size 3/4 In.-14, Thread Type NPSL, NPT, Thread Gender Female to Male, Conduit Fitting Type Hub, Standards UL 514B/NEMA and NEC Compliance, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 3/4 in, Overall Width 1 5/16 in, Weight 0.54 lb, Compatible Conduit Trade Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Split-Bolt Connector, 1 str to 250 kcmil (40H)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1P7)
- CABLOFIL Washer, Square Splice, Electro Zinc, PK25 (CE40EZ)
- SIEMENS Foot Switch, Momentary Action (3SE29031AA20)
- CALBRITE Grounding Hub, 1/2in., 1-39/64in.L, 316 SS (S60500LTV2)
- CALBRITE Hub, Threaded, 3in., 4-3/8in.L, 316 SS (S63000LT00)
- CALBRITE Hub, Threaded, 1/2in., 1-5/8in.L, 316 SS (S60500LT00)
- CALBRITE Compression Male Cnnctr, 3/4in, 1-45/64inL (S20700MC00)
- CALBRITE Bushing, Reducing, 1/2 to 3/4in., 316 SS (S60700FB05)
- CALBRITE Hub, Threaded, 2in., 3-1/8in.L, 316 SS (S62000LT00)
- KILLARK Fitting, Sealing, 1/2in (ENY-1)
- Calbrite Conduit Fittings