Shop All Conduit Fittings
Calbrite
Grounding Hub, 1/2in., 1-39/64in.L, 316 SS
Mfr # S60500LTV2
Zoro # G9605802
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Hub
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60500LTV2
- Zoro # G9605802
- UPC # 847656006204
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 19/32 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Thread Size | 1/2"-14 |
Overall Width | 1 3/32 in |
Outside Diameter | 1.1 in |
Overall Height | 9/16 in |
Inside Diameter | 0.97 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Grounding Lug Hubs for RMC/IMC, 316 Stainless Steel, Trade Size 1/2 in, Overall Length 1 19/32 in, Finish Polished, Insulated No, Compatible Conduit Type RMC, IMC, Thread Size 1/2 In.-14, Thread Type NPSL, NPT, Thread Gender Female to Male, Conduit Fitting Type Hub, Standards UL 514B/NEMA and NEC Compliance, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 9/16 in, Overall Width 1 3/32 in, Weight 0.4 lb, Compatible Conduit Trade Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903LXO30V02)
- QUICKCABLE Magnalug Dual Wire, 4/0, PK5 (6540-005F)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 50A, 32V DC, Indicating (BP/MAX-50ID)
- RACO Insulated Connector, 3/8 In., Straight (3511RAC)
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- CALBRITE Box Connector, 3/4in., 1-5/64in.L, 316 SS (S60700CH00)
- CALBRITE Conduit Cap, Thread, 2in, 1-3/16inL, 316 SS (S62000CA00)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- CALBRITE Coupling, Rigid, 1/2in., 1-5/8in.L, 316 SS (S60500CP00)
- CALBRITE Rod Coupling, 1/2in., 1-15/64in.L, 316 SS (S60500RC00)
- PROFESSIONAL PLASTICS Poly Pull Plug, 8.000, Item# 2250-080 [Case] (FABPOLYPLUG2250-080-CS12-PC)
- Calbrite Conduit Fittings