Shop All Fully-Threaded Rods & Studs
Calbrite
Fully Threaded Rod, 3/8"-16, 12 ft, Stainless Steel, 18-8, Polished Finish
Mfr # S40312TR00
Zoro # G1974721
product price: $63.85
/ea
Sold in multiples of 10 for $638.50
Item requires special delivery charges. A $7.50 per item surcharge will be applied.
$638.50
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 12 ft
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S40312TR00
- Zoro # G1974721
- UPC # 847656003531
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 12 ft |
Dimensional Standards | National Coarse (USS), UN-8 |
Length | 12 ft |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Length 12 ft, Tensile Strength 100,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards National Coarse (USS), UN-8, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Silver, Maximum Temperature 1,700 Degrees F, Minimum Temperature -250 Degrees F, Minimum Yield Strength 65,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 50 PK (U08360.025.0125)
- MIDWEST FASTENER #12-24 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (32051)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 5/8 in Shaft Dia, 10 PK (WSM-62-S02)
- ZORO SELECT M8-1.25X35 ISO4029 SOCKET SET CUPPT. BLK OX (M8035SSC)
- CALBRITE Fully Threaded Rod, 3/8"-16, 12 ft, Stainless Steel, 316, Polished Finish (S60312TR00)
- CALBRITE Fully Threaded Rod, 1/2"-13, 12 ft, Stainless Steel, 316, Polished Finish (S60512TR00)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade 2, Zinc Plated Finish (20309)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (45541)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 5/16-18 Thread Size 6 Feet Long (95625A140)
- ZORO SELECT Fully Threaded Stud, 7/16"-14, 3 ft, Steel, Grade 8, Plain Finish (2022955)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500450-004BX)
- Calbrite Fully-Threaded Rods & Studs