Shop All Liquid Tight Conduit
Calbrite
Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft
Mfr # S60700CTCC
Zoro # G0117218
original price:
$1,221.80
52% off
new price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S-TCC
- Conduit Trade Size 3/4 in
- Bend Radius 6 in
- Length 25 ft.
- Flexible Conduit Usable Temp. Range 0 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60700CTCC
- Zoro # G0117218
- UPC # 847656006099
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 6 in |
Length | 25 ft. |
Flexible Conduit Bend Radius | 6 in |
Inside Dia. | 0.84 in |
Flexible Conduit Nominal Length | 25 ft |
Outside Dia. | 1.06 in |
Conduit Inside Dia. | 0.790" |
Conduit Outside Dia. | 1.050" |
Nominal Length | 25 ft |
Outside Diameter | 1.06 in |
Trade Size | 3/4 in |
Inside Diameter | 0.84 in |
Description
Liquid-Tight Metal Conduit, Trade Size 3/4 in, Bend Radius 6 in, Color Silver, 316 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 275 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 25 ft, Finish Clear Coated, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.84 in, Jacketed Yes, Liquid Tight Conduit Application General Purpose, Metallic, Outside Diameter 1.06 in, Resistance Properties Corrosion Resistant, Oil Resistant, S-TCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Antenna, Permanent Mount, 26 in. L (K220C)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 1.1 to 3 psi, Standard Action (76051-B00000020-01)
- HUBBELL 30A Twist-Lock Plug 3P 4W 480VAC L16-30P BK/WT (HBL2731S)
- EATON IEC Magnetic Contactor, 4 Poles, 24 V AC, 18 A, Reversing: No (XTCF032C10T)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFC)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- CALBRITE Flex Conduit, 1 in., 1.010 in. ID, 25 ft (S61000CTFC)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFC)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1.0'', 50PK (BLTAF001050)
- Calbrite Liquid Tight Conduit