Shop All Metallic Conduit
Calbrite
Flex Conduit, 2 in., 2.125 in. ID, 25 ft
Mfr # S62000CTFX
Zoro # G0282460
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LT
- Conduit Trade Size 2 in
- Bend Radius 10 in
- Length 25 ft
- Standards ANSI, UL 514B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62000CTFX
- Zoro # G0282460
- UPC # 847656009816
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 10 in |
Length | 25 ft |
Conduit Inside Dia. | 2.125 in |
Conduit Outside Dia. | 2.02 in |
Length (Straight Wireway) | 25 ft |
Overall Length | 25 ft |
Trade Size | 2 in |
Inside Diameter | 2.13 in |
Outside Diameter | 2.02 in |
Details
Item | Flexible Metal Conduit - Corrosion Resistance |
Series | LT |
Standards | ANSI, UL 514B |
Flexible Conduit Type | Bare |
Material | Stainless Steel |
Wet Location | No |
Resistance Properties | Corrosion Resistant |
Flexibility | Flexible |
Conduit Type | Bare |
Finish | Polished |
Description
Flexible Metal Conduit - Corrosion Resistance, Finish Polished, Stainless Steel, Trade Size 2 in, Inside Diameter 2.13 in, Outside Diameter 2.02 in, Bend Radius 10 in, Overall Length 25 ft, Flexibility Flexible, Corrosion Resistant, Conduit Type Bare, Series LT, ANSI, UL 514B, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 4 D (F1.5X4WH6)
- TRIPP LITE UPS w/AVR, Backup Time 20Min, 8 Outlets, 550VA, Black (TRPAVR550U)
- SUPERIOR ELECTRIC RV Pigtail Adapters 50A Male NEMA 14-50P to Generator 30 Amp Female NEMA L14-30R, 18" 10AWG/4 Cord (RVA1585)
- RACO Electrical Box Cover, Rectangle, 1 Gang, Rectangular, Galvanized Zinc, Duplex Receptacle (864)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- CALBRITE EMT Conduit, 10 ft., 2in., 304 SS (S12010CT00)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 316 SS (S60710CT00)
- ALLIED TUBE & CONDUIT Green EMT Conduit, 1/2 In., 10 ft. L, Steel (833149)
- Calbrite Conduit