Shop All Liquid Tight Conduit
Calbrite
Flex Conduit, 2 in., 2.060 in. ID, 25 ft
Mfr # S62000CTFC
Zoro # G0117209
original price:
$3,746.39
34% off
new price: $2,469.99
/ea
Free Shipping & Returns
$2,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S-TFC
- Conduit Trade Size 2 in
- Bend Radius 14 in
- Length 25 ft.
- Flexible Conduit Usable Temp. Range 0 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62000CTFC
- Zoro # G0117209
- UPC # 847656011253
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 14 in |
Length | 25 ft. |
Flexible Conduit Bend Radius | 14 in |
Inside Dia. | 2.03 in |
Flexible Conduit Nominal Length | 25 ft |
Conduit Outside Dia. | 2.370" |
Conduit Inside Dia. | 2.060" |
Outside Dia. | 2.33 in |
Nominal Length | 25 ft |
Trade Size | 2 in |
Inside Diameter | 2.03 in |
Outside Diameter | 2.33 in |
Description
Liquid-Tight Metal Conduit, Trade Size 2 in, Bend Radius 14 in, Color Gray, 316 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 275 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 25 ft, Finish PVC Coated, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 2.03 in, Jacketed Yes, Liquid Tight Conduit Application General Purpose, Metallic, Outside Diameter 2.33 in, Resistance Properties Corrosion Resistant, Oil Resistant, S-TFC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2053)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60657)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFC)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFC)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- HYDROMAXX 3/4 in. x 100 ft Black UL ListedNon Metallic Flexible Liquid Tight Electrical Conduit (LT034100B)
- Calbrite Liquid Tight Conduit